30.5 Mm, Heavy-duty, Assembled Push-pull Unit

Item #: 0699877

Cat #: 10250T5B62-1

UPC: 782113926094

$ 282.28 EA
Company wide:
0 in stock
Documents & Guides
30.5 Mm, Heavy-duty, Assembled Push-pull Unit, Red Standard Operator, 2 Position, Operating Mode: Maintained Push, Maintained Pull, 40 Mm, Non-illuminated, 1no,1nc

Overview

30.5 Mm, Heavy-duty, Assembled Push-pull Unit, Red Standard Operator, 2 Position, Operating Mode: Maintained Push, Maintained Pull, 40 Mm, Non-illuminated, 1no,1nc
Also known as: 782113926094, 10250T5B62-1, CUT10250T5B621

Specifications

Size: 40 mm
Type: Heavy-Duty
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Size: 40 mm
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Type: Heavy-Duty