3 Pin, Mini-Change Cordset, Single-Ended, Female Straight Connector

Item #: 0699827

Cat #: 103000A03F200

UPC: 786788401535

$ 60.37 EA
Company wide:
0 in stock
Documents & Guides
Mini-Change Cordset, 3 Pin, Single-Ended, Female Straight Connector. 18-3 Conductor, 20' Yellow PVC Cord. 13 Amp, 600V AC/DC. NEMA Rating: 6P. Includes: 1" Black Coupler. 7/8" Receptacle.

Overview

Mini-Change Cordset, 3 Pin, Single-Ended, Female Straight Connector. 18-3 Conductor, 20' Yellow PVC Cord. 13 Amp, 600V AC/DC. NEMA Rating: 6P. Includes: 1" Black Coupler. 7/8" Receptacle.

Delivering optimum conductivity, Brad Mini-Change Connectors from Molex offer the broadest selection of miniature connectors in the industrial market

Also known as: 786788401535, 103000A03F200, WOO103000A03F200

Specifications

Gender: Female
Type: 3-Pin, Mini Change, Single-Ended, Straight Connector
Length: 20 ft
Material: PVC
Color: Yellow
IP/NEMA Rating: NEMA 6
Gender: Female
Length: 20 ft
Color: Yellow
Type: 3-Pin, Mini Change, Single-Ended, Straight Connector
Material: PVC
IP/NEMA Rating: NEMA 6