Cable Tie, 14.5L (368mm), Light-Heavy, N

Item #: 0699796

Cat #: PLT4H-TL4Y

UPC: 074983448074

$ 0.74 EA
Company wide:
0 in stock
Pan-Ty® locking tie, light-heavy cross section, 14.5 (368mm) length, nylon 6.6, yellow.

Overview

Pan-Ty® locking tie, light-heavy cross section, 14.5 (368mm) length, nylon 6.6, yellow.
Also known as: 074983448074, PLT4H-TL4Y, PDTPLT4HTL4Y

Specifications

Width: 0.300 in
Weight Capacity: 120 lbs
Material: Nylon
Length: 14.500 in
Color: Yellow
Size: Light-Heavy
Family / Style: Pan-Ty®
Product Thickness: 0.075 in
Width: 0.300 in
Material: Nylon
Color: Yellow
Family / Style: Pan-Ty®
Weight Capacity: 120 lbs
Length: 14.500 in
Size: Light-Heavy
Product Thickness: 0.075 in