1
more

Cable Tie, 14.5L (368mm), Light-Heavy, H
Item #: 0699788
Cat #: PLT4H-TL300
UPC: 074983539611
$ 0.88 EA
Company wide:
0
in stock
Documents & Guides
Pan-Ty® locking tie, light-heavy cross section, 14.5 (368mm) length, heat stabilized weather resistant nylon 6.6, black.
Overview
Pan-Ty® locking tie, light-heavy cross section, 14.5 (368mm) length, heat stabilized weather resistant nylon 6.6, black.
Also known as: 074983539611, PLT4H-TL300, PDTPLT4HTL300
Specifications
| Color: | Black |
| Width: | 0.300 in |
| Weight Capacity: | 120 lbs |
| Material: | Nylon |
| Length: | 14.500 in |
| Size: | Light-Heavy |
| Family / Style: | Pan-Ty® |
| Product Thickness: | 0.075 in |
| Color: | Black |
| Weight Capacity: | 120 lbs |
| Length: | 14.500 in |
| Family / Style: | Pan-Ty® |
| Width: | 0.300 in |
| Material: | Nylon |
| Size: | Light-Heavy |
| Product Thickness: | 0.075 in |