Locking Cable Tie, 14-1/2" Long, Black, Light-Heavy Cross Section, 250/PK

Item #: 0699740

Cat #: PLT4H-TL100

UPC: 074983539468

$ 1.03 EA
Company wide:
0 in stock
Locking Cable Tie, 14-1/2" Long, Weather Resistant Black, Light-Heavy Cross Section, 250/PK

Overview

Locking Cable Tie, 14-1/2" Long, Weather Resistant Black, Light-Heavy Cross Section, 250/PK

Panduit PLT4H-TL100 Locking Cable Ties are designed to satisfy the needs of chemical and weather resistant applications, while delivering consistent performance and reliability. Featuring a curved tip to allow for easy pick up from flat surfaces and faster initial threading.

Also known as: 074983539468, PLT4H-TL100, PDTPLT4HTL100

Specifications

Color: Black
Width: 0.300 in
Material: Polypropylene
Weight Capacity: 120 lbs
Length: 14.500 in
Size: Light-Heavy
Family / Style: Pan-Ty®
Product Thickness: 0.075 in
Color: Black
Material: Polypropylene
Length: 14.500 in
Family / Style: Pan-Ty®
Width: 0.300 in
Weight Capacity: 120 lbs
Size: Light-Heavy
Product Thickness: 0.075 in