Abb 1svr405613r1000 Relayptd70 024

Item #: 0699729
Cat #: 1SVR 405 613 R1000
UPC:
$ 2.44 EA
Clearance
Price good while supplies last
Company wide:
2 in stock
Documents & Guides
Abb; Interface Relay; Cr-m024dc4, Pluggable; Size: 27.5 Mm Length X 21.2 Mm Width X 35.6 Mm Height; Voltage Rating: 24 Vdc; Output Signal: 250 V/6 Amp; Number Of Auxiliary Contacts: 4 Spdt

Overview

Abb; Interface Relay; Cr-m024dc4, Pluggable; Size: 27.5 Mm Length X 21.2 Mm Width X 35.6 Mm Height; Voltage Rating: 24 Vdc; Output Signal: 250 V/6 Amp; Number Of Auxiliary Contacts: 4 Spdt
Interface Relay, 110 - 240V AC
Also known as: 1SVR 405 613 R1000, ABB1SVR405613R1000

Specifications

Type: SPDT
Type: SPDT

Customer Reviews

No reviews for this product
(0)