Cable Tie, 14.5L (368mm), Light-Heavy, M

Item #: 0699718

Cat #: PLT4H-TL00

UPC: 074983539437

$ 0.75 EA
Company wide:
0 in stock
Pan-Ty® locking tie, light-heavy cross section, 14.5 (368mm) length, military spec weather resistant nylon 6.6, black, bulk package.

Overview

Pan-Ty® locking tie, light-heavy cross section, 14.5 (368mm) length, military spec weather resistant nylon 6.6, black, bulk package.
Also known as: 074983539437, PLT4H-TL00, PDTPLT4HTL00

Specifications

Color: Black
Width: 0.300 in
Weight Capacity: 120 lbs
Material: Nylon
Length: 14.500 in
Size: Light-Heavy
Family / Style: Pan-Ty®
Product Thickness: 0.075 in
Color: Black
Weight Capacity: 120 lbs
Length: 14.500 in
Family / Style: Pan-Ty®
Width: 0.300 in
Material: Nylon
Size: Light-Heavy
Product Thickness: 0.075 in