Cable Tie, 14.5" Long, Metal Detectable Polypropylene, Dark Blue, 50/PK

Item #: 0699675

Cat #: PLT4H-L186

UPC: 074983114610

$ 1.25 EA
Company wide:
700 in stock
Cable Tie, Light-Heavy, 14.5" Long, Metal Detectable Polypropylene, Dark Blue, 50/PK

Overview

Cable Tie, Light-Heavy, 14.5" Long, Metal Detectable Polypropylene, Dark Blue, 50/PK

Streamline your installations with the exceptional reliability of Panduit Cable Ties and Accessories. Engineered to deliver a comprehensive cable management solution, this premium lineup features a broad selection of industry-approved styles, sizes, and specialized materials. Whether you are bundling high-density networking lines, securing demanding industrial machinery, or tackling everyday electrical installations, Panduit provides the exact fit, strength, and code compliance your project requires.

Also known as: 074983114610, PLT4H-L186, PDTPLT4HL186

Specifications

Color: Dark Blue
Width: 0.300 in
Material: Polypropylene
Weight Capacity: 120 lbs
Length: 14.500 in
Size: Light-Heavy
Family / Style: Pan-Ty®
Product Thickness: 0.075 in
Color: Dark Blue
Material: Polypropylene
Length: 14.500 in
Family / Style: Pan-Ty®
Width: 0.300 in
Weight Capacity: 120 lbs
Size: Light-Heavy
Product Thickness: 0.075 in