Weatherproof Cover, 1-Gang, (1) 1/2" Outlet, Die-Cast Aluminum, White

Item #: 0699625

Cat #: 5186-6

UPC: 050169518663

$ 7.65 EA
Company wide:
0 in stock
Documents & Guides
RACO 5186-6 WP 1G CVR WHT

Overview

RACO 5186-6 WP 1G CVR WHT
Also known as: 050169518663, 5186-6, RAC51866

Features & Benefits

  • Rugged die cast construction
  • State-of-the-art powder coat finish provides maximum weatherability and scratch resistance
  • Includes gasket and mounting hardware
  • Multi-lingual instructions in each package
  • No closure plugs included

Specifications

Gangs: 1
Color: White
Material: Aluminum
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 1
Gangs: 1
Material: Aluminum
Number of Threaded Outlets: 1
Color: White
Threaded Outlet Diameter: 1/2 in