Wallplate, Telephone Jack, 1-Gang, Type 630A, Light Almond.

Item #: 0699619

Cat #: 40253-T

UPC: 078477341988

$ 5.41 EA
Company wide:
93 in stock
Documents & Guides
Wallplate, Telephone Jack, 1-Gang, Type 630A, 6P4C, Quick-Connect Terminals, Surface Mount, Color: Light Almond.

Overview

Wallplate, Telephone Jack, 1-Gang, Type 630A, 6P4C, Quick-Connect Terminals, Surface Mount, Color: Light Almond.

Telephone Wall Phone Jack, 6P4C, Light Almond

Also known as: 078477341988, 40253-T, LEV40253T

Specifications

Color: Light Almond
Mounting: Box
Gangs: 1
Number of Ports: 1
Connector Type: 6P4C
Color: Light Almond
Gangs: 1
Connector Type: 6P4C
Mounting: Box
Number of Ports: 1