Lube Wax Lubricant, 2 oz.

Item #: 0699605

Cat #: XLUB-WAX-2

UPC:

Company wide:
27 in stock
Documents & Guides
Brute Lube Wax Lubricant, 2 oz.

Overview

Brute Lube Wax Lubricant, 2 oz.
Also known as: XLUB-WAX-2, CHPXLUBWAX2

Specifications

Type: Lubricant
Size: 2 oz
Type: Lubricant
Size: 2 oz