NEMA 12 48.00 FEED-THROUGH STR SECTION

Item #: 0699573

Cat #: 6648-12FW

UPC: 782051111606

$ 1043.94 EA
Company wide:
0 in stock
Documents & Guides
NEMA 12 48.00 FEED-THROUGH STR SECTION

Overview

NEMA 12 48.00 FEED-THROUGH STR SECTION
Also known as: 782051111606, 6648-12FW, CIR664812FW

Specifications

Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Length: 48 in
IP/NEMA Rating: NEMA 12
Color: Gray
Material: Steel
Length: 48 in
Height: 6 in
Width: 6 in
IP/NEMA Rating: NEMA 12