Cable Tie, Standard, Nylon, Fluorescent Green, 11-1/2" Long, 1000/PK

Item #: 0699561

Cat #: PLT3S-M55

UPC: 074983280933

$ 0.35 EA
Company wide:
0 in stock
Documents & Guides
Cable Tie, Standard, Nylon, Fluorescent Green, 11-1/2" Long, 1000/PK

Overview

Cable Tie, Standard, Nylon, Fluorescent Green, 11-1/2" Long, 1000/PK
Also known as: 074983280933, PLT3S-M55, PDTPLT3SM55

Specifications

Width: 0.190 in
Size: Standard
Length: 11.500 in
Weight Capacity: 50 lbs
Material: Nylon
Color: Fluorescent Green
Product Thickness: 0.052 in
Family / Style: Pan-Ty®
Width: 0.190 in
Length: 11.500 in
Material: Nylon
Product Thickness: 0.052 in
Size: Standard
Weight Capacity: 50 lbs
Color: Fluorescent Green
Family / Style: Pan-Ty®