Cable Tie, 11.5L (292mm) Standard, Nylon

Item #: 0699505

Cat #: PLT3S-M20

UPC: 074983564804

$ 0.31 EA
Company wide:
0 in stock
Documents & Guides
Pan-Ty® locking tie, standard cross section, 11.5 (292mm) length, nylon 6.6, black, bulk package.

Overview

Pan-Ty® locking tie, standard cross section, 11.5 (292mm) length, nylon 6.6, black, bulk package.
Also known as: 074983564804, PLT3S-M20, PDTPLT3SM20

Specifications

Width: 0.190 in
Size: Standard
Length: 11.500 in
Color: Black
Weight Capacity: 50 lbs
Material: Thermoplastic Polyurethane (TPU)
Product Thickness: 0.052 in
Family / Style: Pan-Ty®
Width: 0.190 in
Length: 11.500 in
Weight Capacity: 50 lbs
Product Thickness: 0.052 in
Size: Standard
Color: Black
Material: Thermoplastic Polyurethane (TPU)
Family / Style: Pan-Ty®