Cable Tie, Standard, UV Polypropylene, 11-1/2" Long, 1000/PK

Item #: 0699490

Cat #: PLT3S-M100

UPC: 074983548316

$ 0.42 EA
Company wide:
0 in stock
Cable Tie, Standard, Weather Resistant Polypropylene, 11-1/2" Long, 30 lb Rating, Black

Overview

Cable Tie, Standard, Weather Resistant Polypropylene, 11-1/2" Long, 30 lb Rating, Black

Panduit PLT3S-M100 Locking Cable Ties are designed to satisfy the needs of chemical and weather resistant applications, while delivering consistent performance and reliability. Featuring a curved tip to allow for easy pick up from flat surfaces and faster initial threading.

Also known as: 074983548316, PLT3S-M100, PDTPLT3SM100

Specifications

Width: 0.190 in
Size: Standard
Length: 11.500 in
Color: Black
Material: Polypropylene
Weight Capacity: 50 lbs
Product Thickness: 0.052 in
Family / Style: Pan-Ty®
Width: 0.190 in
Length: 11.500 in
Material: Polypropylene
Product Thickness: 0.052 in
Size: Standard
Color: Black
Weight Capacity: 50 lbs
Family / Style: Pan-Ty®