8A Slide Dimmer, 120V, 1-Pole, Gray

Item #: 0699489

Cat #: SF-10P-GR

UPC: 027557680790

$ 75.22 EA
Clearance
Price good while supplies last
Company wide:
6 in stock
Documents & Guides
Skylark Preset Slide Dimmer, 120V, 8A, Single-Pole, Fluorescent, On/Off Switch, 3-Wire, Color: Gray

Overview

Skylark Preset Slide Dimmer, 120V, 8A, Single-Pole, Fluorescent, On/Off Switch, 3-Wire, Color: Gray
  • Works with dimmable LEDs and CFLs, and incandescent/ halogen bulbs—even mixed on the same circuit — Helps future proof your dimmer installation as the landscape changes from incandescent bulbs to LED bulbs — High-performance dimming minimizes problems like flicker, shimmer, and pop-on seen with other dimmers
Also known as: 027557680790, SF-10P-GR, LUTSF10PGR

Specifications

Type: Preset, Dimmer
Color: Gray
Amps: 8
Type: Preset, Dimmer
Amps: 8
Color: Gray