Cable Tie, 11.5L (292mm) Standard, Nylon

Item #: 0699486

Cat #: PLT3S-M10

UPC: 074983564774

$ 0.33 EA
Company wide:
0 in stock
Documents & Guides
Pan-Ty® locking tie, standard cross section, 11.5 (292mm) length, nylon 6.6, white.

Overview

Pan-Ty® locking tie, standard cross section, 11.5 (292mm) length, nylon 6.6, white.
Also known as: 074983564774, PLT3S-M10, PDTPLT3SM10

Specifications

Width: 0.190 in
Size: Standard
Length: 11.500 in
Color: White
Weight Capacity: 50 lbs
Material: Nylon
Product Thickness: 0.052 in
Family / Style: Pan-Ty®
Width: 0.190 in
Length: 11.500 in
Weight Capacity: 50 lbs
Product Thickness: 0.052 in
Size: Standard
Color: White
Material: Nylon
Family / Style: Pan-Ty®