Cable Tie, 11.4L (290mm), Intermediate

Item #: 0699431

Cat #: PLT3I-M8

UPC: 074983564576

$ 0.25 EA
Company wide:
0 in stock
Documents & Guides
Pan-Ty® locking tie, intermediate cross section, 11.4 (290mm) length, nylon 6.6, gray.

Overview

Pan-Ty® locking tie, intermediate cross section, 11.4 (290mm) length, nylon 6.6, gray.
Also known as: 074983564576, PLT3I-M8, PDTPLT3IM8

Specifications

Width: 0.145 in
Color: Gray
Weight Capacity: 40 lbs
Material: Nylon
Length: 11.400 in
Size: Intermediate
Product Thickness: 0.052 in
Family / Style: Pan-Ty®
Width: 0.145 in
Weight Capacity: 40 lbs
Length: 11.400 in
Product Thickness: 0.052 in
Color: Gray
Material: Nylon
Size: Intermediate
Family / Style: Pan-Ty®