Cable Tie, 11.4L (290mm), Intermediate

Item #: 0699353

Cat #: PLT3I-M2

UPC: 074983564477

$ 0.25 EA
Company wide:
0 in stock
Documents & Guides
Pan-Ty® locking tie, intermediate cross section, 11.4 (290mm) length, nylon 6.6, red.

Overview

Pan-Ty® locking tie, intermediate cross section, 11.4 (290mm) length, nylon 6.6, red.
Also known as: 074983564477, PLT3I-M2, PDTPLT3IM2

Specifications

Color: Red
Width: 0.145 in
Weight Capacity: 40 lbs
Material: Nylon
Length: 11.400 in
Size: Intermediate
Product Thickness: 0.052 in
Family / Style: Pan-Ty®
Color: Red
Weight Capacity: 40 lbs
Length: 11.400 in
Product Thickness: 0.052 in
Width: 0.145 in
Material: Nylon
Size: Intermediate
Family / Style: Pan-Ty®