26W CFL Lamp, 35K

Item #: 0699342

Cat #: S6747

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
26 Watt; pin-Based Compact Fluorescent; 3500K; 82 CRI; GX24q-3 (4-Pin) Base *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

26 Watt; pin-Based Compact Fluorescent; 3500K; 82 CRI; GX24q-3 (4-Pin) Base *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: S6747, SATS6747

Specifications

Lumens: 1800
Wattage: 26
Color Rendering Index (CRI): 82
Color Temperature: 3500 (Neutral White)
Light Technology: CFL
Dimmable: No
Base: 4-Pin (GX24q-3)
Lumens: 1800
Color Rendering Index (CRI): 82
Light Technology: CFL
Base: 4-Pin (GX24q-3)
Wattage: 26
Color Temperature: 3500 (Neutral White)
Dimmable: No