500' TB DETECTOR,ACDC,EM RELAY,BODY MINI

Item #: 0699331

Cat #: 1251E-6504

UPC: 782116113019

$ 335.95 EA
Company wide:
0 in stock
Documents & Guides
Eaton Enhanced 50 Series Photoelectric Sensor, Photoelectric, Right Angle, Sensor distance: 500 Ft., Fiberglass reinforced plastic enclosure, 3A max AC, SPDT Form C Relay, 3A at 240 Vac, 5 Pin Mini Connector, 12–240 Vdc 24–240 Vac input

Overview

Eaton Enhanced 50 Series Photoelectric Sensor, Photoelectric, Right Angle, Sensor distance: 500 Ft., Fiberglass reinforced plastic enclosure, 3A max AC, SPDT Form C Relay, 3A at 240 Vac, 5 Pin Mini Connector, 12–240 Vdc 24–240 Vac input

Enhanced 50 series high-performance sensors offer flexibility, durability and high optical performance with a fully potted construction that makes these sensors ideal for use in areas subject to washdown, high shock and high vibration. Three output types, four time-delay functions, six sensing modes and four connection styles allow you to tailor the sensor to meet your exact needs

Also known as: 782116113019, 1251E-6504, CUT1251E6504

Specifications

IP/NEMA Rating: IP69K, IP67
Type: Photoelectric Sensor
Range: 1 - 500 ft
IP/NEMA Rating: IP69K, IP67
Range: 1 - 500 ft
Type: Photoelectric Sensor