25W G18.5 Incandescent Lamp, Clear

Item #: 0699330

Cat #: S3887

UPC: 045923038877

Company wide:
0 in stock
25 Watt G18 1/2 Incandescent; Clear; 1500 Average rated hours; 180 Lumens; Medium Base; 120 Volt

Overview

25 Watt G18 1/2 Incandescent; Clear; 1500 Average rated hours; 180 Lumens; Medium Base; 120 Volt
Also known as: 045923038877, S3887, SATS3887

Specifications

Color: Clear
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 180
Wattage: 25
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Shape: G18-1/2 (Globe)
Color: Clear
Volts AC: 120
Wattage: 25
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Base: Medium Screw (E26)
Lumens: 180
Color Rendering Index (CRI): 100
Dimmable: Yes
Shape: G18-1/2 (Globe)