Cable Tie, 11.4L (290mm), Light-Heavy, T

Item #: 0699308

Cat #: PLT3H-TL76

UPC: 074983387700

$ 3.79 EA
Company wide:
0 in stock
Documents & Guides
Pan-Ty® locking cable tie, light-heavy cross section, 11.5 (292mm) length, TEFZEL, aqua.

Overview

Pan-Ty® locking cable tie, light-heavy cross section, 11.5 (292mm) length, TEFZEL, aqua.
Also known as: 074983387700, PLT3H-TL76, PDTPLT3HTL76

Specifications

Width: 0.300 in
Weight Capacity: 120 lbs
Color: Aqua Blue
Material: Tefzel
Length: 11.400 in
Size: Light-Heavy
Family / Style: Pan-Ty®
Product Thickness: 0.075 in
Width: 0.300 in
Color: Aqua Blue
Length: 11.400 in
Family / Style: Pan-Ty®
Weight Capacity: 120 lbs
Material: Tefzel
Size: Light-Heavy
Product Thickness: 0.075 in