Conduit Body Cover, Size: 2-1/2"

Item #: 0699301

Cat #: 870

UPC: 783936010311

$ 61.77 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body Cover, Type: Screw-On, Duraloy 7, Size: 2-1/2", Material: Stamped Steel.

Overview

Conduit Body Cover, Type: Screw-On, Duraloy 7, Size: 2-1/2", Material: Stamped Steel.

Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.

Also known as: 783936010311, 870, KIL870

Features & Benefits

  • Galvanized Steel
  • Natural finish
  • 316 stainless steel screws

Specifications

Material: Steel
Hub Diameter: 2 1/2 in
Material: Steel
Hub Diameter: 2 1/2 in