
Cable Tie, Light Heavy, 11.4" Long, UV Polypropylene, Black, 250/PK
Item #: 0699293
Cat #: PLT3H-TL100
UPC: 074983387717
$ 0.71 EA
Company wide:
0
in stock
Documents & Guides
Cable Tie, Light Heavy, 11.4" Long, UV Polypropylene, Black, 250/PK
Overview
Cable Tie, Light Heavy, 11.4" Long, UV Polypropylene, Black, 250/PK
Also known as: 074983387717, PLT3H-TL100, PDTPLT3HTL100
Specifications
| Color: | Black |
| Width: | 0.300 in |
| Material: | Polypropylene |
| Weight Capacity: | 120 lbs |
| Length: | 11.400 in |
| Size: | Light-Heavy |
| Family / Style: | Pan-Ty® |
| Product Thickness: | 0.075 in |
| Color: | Black |
| Material: | Polypropylene |
| Length: | 11.400 in |
| Family / Style: | Pan-Ty® |
| Width: | 0.300 in |
| Weight Capacity: | 120 lbs |
| Size: | Light-Heavy |
| Product Thickness: | 0.075 in |