1
more

Cable Tie, Light-Heavy, 11.4" Long, Nylon, Natural Color, 250/Pack
Item #: 0699288
Cat #: PLT3H-TL
UPC: 074983387670
$ 0.55 EA
Company wide:
0
in stock
Documents & Guides
Cable Tie, Nylon, Light-Heavy Cross Section, Natural Color, 11.4 Inch Long, .300 Inch Wide, 3" Maximum Bundle Diameter, 120 Pound Minimum Loop Tensile Strength, Pack of 250
Overview
Cable Tie, Nylon, Light-Heavy Cross Section, Natural Color, 11.4 Inch Long, .300 Inch Wide, 3" Maximum Bundle Diameter, 120 Pound Minimum Loop Tensile Strength, Pack of 250
Also known as: 074983387670, PLT3H-TL, PDTPLT3HTL
Specifications
| Color: | Natural |
| Width: | 0.300 in |
| Weight Capacity: | 120 lbs |
| Material: | Nylon |
| Length: | 11.400 in |
| Size: | Light-Heavy |
| Family / Style: | Pan-Ty® |
| Product Thickness: | 0.075 in |
| Color: | Natural |
| Weight Capacity: | 120 lbs |
| Length: | 11.400 in |
| Family / Style: | Pan-Ty® |
| Width: | 0.300 in |
| Material: | Nylon |
| Size: | Light-Heavy |
| Product Thickness: | 0.075 in |