Cable Tie, Light-Heavy, 11.4" Long, Nylon, Natural Color, 50/Pack

Item #: 0699260

Cat #: PLT3H-L

UPC: 074983543007

$ 0.84 EA
Company wide:
0 in stock
Cable Tie, Nylon, Light-Heavy Cross Section, Natural Color, 11.4 Inch Long, .300 Inch Wide, 3" Maximum Bundle Diameter, 120 Pound Minimum Loop Tensile Strength, Pack of 50

Overview

Cable Tie, Nylon, Light-Heavy Cross Section, Natural Color, 11.4 Inch Long, .300 Inch Wide, 3" Maximum Bundle Diameter, 120 Pound Minimum Loop Tensile Strength, Pack of 50
Also known as: 074983543007, PLT3H-L, PDTPLT3HL

Specifications

Length: 11.500 in
Color: Natural
Width: 0.300 in
Weight Capacity: 120 lbs
Material: Nylon
Size: Light-Heavy
Family / Style: Pan-Ty®
Product Thickness: 0.075 in
Length: 11.500 in
Width: 0.300 in
Material: Nylon
Family / Style: Pan-Ty®
Color: Natural
Weight Capacity: 120 lbs
Size: Light-Heavy
Product Thickness: 0.075 in