1
more

Cable Ties on Reel, 8.1L (206mm), Standa
Item #: 0699243
Cat #: PLT2S-VMR30
UPC: 074983345250
$ 0.18 EA
Company wide:
0
in stock
Documents & Guides
Reel-Fed cable tie for PAT2S system, standard cross section, 8.1 (206mm) length, heat stabilized nylon 6.6, black.
Overview
Reel-Fed cable tie for PAT2S system, standard cross section, 8.1 (206mm) length, heat stabilized nylon 6.6, black.
Also known as: 074983345250, PLT2S-VMR30, PDTPLT2SVMR30
Specifications
| Width: | 0.190 in |
| Size: | Standard |
| Color: | Black |
| Weight Capacity: | 50 lbs |
| Material: | Nylon |
| Length: | 8.100 in |
| Product Thickness: | 0.052 in |
| Family / Style: | Pan-Ty® |
| Width: | 0.190 in |
| Color: | Black |
| Material: | Nylon |
| Product Thickness: | 0.052 in |
| Size: | Standard |
| Weight Capacity: | 50 lbs |
| Length: | 8.100 in |
| Family / Style: | Pan-Ty® |