Cable Ties on Reel, 8.1L (206mm), Standa

Item #: 0699235

Cat #: PLT2S-VMR0

UPC: 074983376049

$ 0.18 EA
Company wide:
0 in stock
Reel-Fed cable tie for PAT2S system, standard cross section, 8.1 (206mm) length, weather resistant nylon 6.6, black.

Overview

Reel-Fed cable tie for PAT2S system, standard cross section, 8.1 (206mm) length, weather resistant nylon 6.6, black.
Also known as: 074983376049, PLT2S-VMR0, PDTPLT2SVMR0

Specifications

Width: 0.190 in
Size: Standard
Color: Black
Weight Capacity: 50 lbs
Material: Nylon
Length: 8.100 in
Type: Weather Resistant, Reel Fed
Product Thickness: 0.052 in
Family / Style: Pan-Ty®
Width: 0.190 in
Color: Black
Material: Nylon
Type: Weather Resistant, Reel Fed
Family / Style: Pan-Ty®
Size: Standard
Weight Capacity: 50 lbs
Length: 8.100 in
Product Thickness: 0.052 in