1
more

Cable Tie, Standard, 7.4" Long, TEFZEL, Aqua, 1000/Pack
Item #: 0699201
Cat #: PLT2S-M76
UPC: 074983549337
$ 1.06 EA
Company wide:
0
in stock
Documents & Guides
Cable Tie, Standard Cross Section, 7.4" Long, TEFZEL, Aqua, 1000/Pack
Overview
Cable Tie, Standard Cross Section, 7.4" Long, TEFZEL, Aqua, 1000/Pack
Panduit PLT2S-M76 Tefzel locking cable ties are designed for applications requiring resistance to environmental stresses such as chemical attack, gamma radiation, ultraviolet radiation and extreme temperatures. Ideal for use in nuclear power facilities and chemical processing plants. Low smoke density and excellent flammability rating of UL 94V-0. Intermediate cross section, 7.4” (188mm) length. For indoor or outdoor use, made of Tefzel, are a distinctive aqua blue in color and come in packages of 1000.
Also known as: 074983549337, PLT2S-M76, PDTPLT2SM76
Specifications
| Color: | Aqua |
| Width: | 0.190 in |
| Size: | Standard |
| Material: | Tefzel |
| Weight Capacity: | 50 lbs |
| Length: | 7.400 in |
| Product Thickness: | 0.052 in |
| Family / Style: | Pan-Ty® |
| Color: | Aqua |
| Size: | Standard |
| Weight Capacity: | 50 lbs |
| Product Thickness: | 0.052 in |
| Width: | 0.190 in |
| Material: | Tefzel |
| Length: | 7.400 in |
| Family / Style: | Pan-Ty® |