Cable Tie, 7.4L (188mm), Standard, Flame

Item #: 0699174

Cat #: PLT2S-M60

UPC: 074983545674

$ 0.38 EA
Company wide:
0 in stock
Pan-Ty® locking tie, standard cross section, 7.4 (188mm) length, flame retardant nylon 6.6, black.

Overview

Pan-Ty® locking tie, standard cross section, 7.4 (188mm) length, flame retardant nylon 6.6, black.
Also known as: 074983545674, PLT2S-M60, PDTPLT2SM60

Specifications

Width: 0.190 in
Size: Standard
Type: Flame Retardant
Color: Black
Weight Capacity: 50 lbs
Material: Nylon
Length: 7.400 in
Product Thickness: 0.052 in
Family / Style: Pan-Ty®
Width: 0.190 in
Type: Flame Retardant
Weight Capacity: 50 lbs
Length: 7.400 in
Family / Style: Pan-Ty®
Size: Standard
Color: Black
Material: Nylon
Product Thickness: 0.052 in