2
more

22mm Assembled Pushbutton, Push/Pull, Red, Compact
Item #: 0699173
Cat #: CE4P-10R-02
UPC: 320500260804
$ 61.79 EA
Company wide:
44
in stock
Documents & Guides
22.5 mm, Non-Illuminated, Red, Plastic Push/Pull Release, Maintained, Emergency Stop Pushbutton. 40mm Diameter, 600V Rated. NEMA Rating: 1, 3R, 4, 4X, 12, 13. Includes: 2 Normally Closed Contacts.
Overview
22.5 mm, Non-Illuminated, Red, Plastic Push/Pull Release, Maintained, Emergency Stop Pushbutton. 40mm Diameter, 600V Rated. NEMA Rating: 1, 3R, 4, 4X, 12, 13. Includes: 2 Normally Closed Contacts.
Compact emergency stop pull release pushbutton with red mushroom actuator and 22mm mounting and 2 NC contact blocks.
Also known as: 320500260804, CE4P-10R-02, ABBCE4P10R02, Pushbutton
Specifications
| Color: | Red |
| Volts DC: | 600 |
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |
| Type: | Non-Illuminated, Maintained |
| Volts AC: | 600 |
| Color: | Red |
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |
| Volts AC: | 600 |
| Volts DC: | 600 |
| Type: | Non-Illuminated, Maintained |