OMNI L32012 12 PR CABLE

Item #: 0699146

Cat #: L32012

UPC:

Company wide:
0 in stock
Documents & Guides
OMNI L32012 12 PR CABLE

Overview

OMNI L32012 12 PR CABLE
Also known as: L32012, OMNL32012

Specifications

Volts AC: 300
Color: Black/White
Conductors: 12 Pair
Gauge: 20 AWG
Shielding: Shielded
Volts AC: 300
Conductors: 12 Pair
Shielding: Shielded
Color: Black/White
Gauge: 20 AWG