This product has been discontinued.

Locking Cable Tie, 7.4" Length, Black, Weather Resistant
Item #: 0699095
Cat #: PLT2S-M120
UPC: 074983550036
Company wide:
0
in stock
Discontinued
Documents & Guides
Locking Cable Tie, Standard Cross Section, 7.4 Inch Length, Nylon 12, Black, Weather Resistant
Overview
Locking Cable Tie, Standard Cross Section, 7.4 Inch Length, Nylon 12, Black, Weather Resistant
Also known as: 074983550036, PLT2S-M120, PDTPLT2SM120
Specifications
| Width: | 0.190 in |
| Size: | Standard |
| Color: | Black |
| Weight Capacity: | 50 lbs |
| Length: | 7.400 in |
| Material: | Nylon 12 |
| Product Thickness: | 0.052 in |
| Family / Style: | Pan-Ty® |
| Width: | 0.190 in |
| Color: | Black |
| Length: | 7.400 in |
| Product Thickness: | 0.052 in |
| Size: | Standard |
| Weight Capacity: | 50 lbs |
| Material: | Nylon 12 |
| Family / Style: | Pan-Ty® |