
MC/AC Cable Connector, Duplex, 1/2", Steel
Item #: 0699081
Cat #: 2715
UPC: 050169027158
$ 10.22 EA
Company wide:
0
in stock
Documents & Guides
MC/AC Cable Connector, Duplex, 1/2 Inch, Cable Range: .450 to .550 Inch, Steel, For Use with MCI/AC/HCF Cable
Overview
MC/AC Cable Connector, Duplex, 1/2 Inch, Cable Range: .450 to .550 Inch, Steel, For Use with MCI/AC/HCF Cable
Raco's flexible metal conduit fittings are for use in dry locations to bond flexible metal conduit to a box or enclosure.
Also known as: 050169027158, 2715, RAC2715
Features & Benefits
- Tri-head screw/clamp design can accommodate two runs of MCI, AC, and HCF cable. Connector can be installed by using a slotted, Phillips, or Robertson.
- Preassembled anti-short bushing will not fall out during installation.
- Reusable design - installation can be reversed just as easily as it was originally installed.
- Made from steel, and nylon (bushing).
- Zinc electro plated for corrosion protection.
- Tri-lingual (English, Spanish, and French) installation instructions included in each unit carton.
Specifications
| Diameter: | 1/2 in |
| Material: | Steel |
| Diameter: | 1/2 in |
| Material: | Steel |