Cable Tie, Weather Resistant Polypropylene, 7.4" Long, Black, 1000/PK

Item #: 0699072

Cat #: PLT2S-M100

UPC: 074983548231

$ 0.19 EA
Company wide:
0 in stock
Cable Tie, Weather Resistant Polypropylene, 7.4" Long, .190" Wide, .052" Thick, Black, 1000/PK, Curved Tip

Overview

Cable Tie, Weather Resistant Polypropylene, 7.4" Long, .190" Wide, .052" Thick, Black, 1000/PK, Curved Tip
Also known as: 074983548231, PLT2S-M100, PDTPLT2SM100

Specifications

Width: 0.190 in
Size: Standard
Color: Black
Material: Polypropylene
Weight Capacity: 50 lbs
Length: 7.400 in
Product Thickness: 0.052 in
Family / Style: Pan-Ty®
Width: 0.190 in
Color: Black
Weight Capacity: 50 lbs
Product Thickness: 0.052 in
Size: Standard
Material: Polypropylene
Length: 7.400 in
Family / Style: Pan-Ty®