Infrared Heating Element, 20"

Item #: 0699065

Cat #: 63016489

UPC: 686334481731

$ 224.72 EA
Company wide:
0 in stock
Documents & Guides
1600 Watt, 480 Volt Infrared Heating Element, 24 Amp, Length: 20 Inches, Connection Type: Pigtail, Mounting: Horizontal

Overview

1600 Watt, 480 Volt Infrared Heating Element, 24 Amp, Length: 20 Inches, Connection Type: Pigtail, Mounting: Horizontal
Also known as: 686334481731, 63016489, TPI63016489

Specifications

Volts AC: 480
Wattage: 1600
Width: 20 in
Mounting: Horizontal
Standards: California Proposition 65
Volts AC: 480
Width: 20 in
Standards: California Proposition 65
Wattage: 1600
Mounting: Horizontal