EMT Set Screw Connector, 3/4 inch Trade Size Material: Steel.

Item #: 0699062

Cat #: 0403-22-00

UPC: 842136100052

Company wide:
0 in stock
Documents & Guides
Set Screw Connector, Trade Size: 3/4 in, Uninsulated Throat, Steel

Overview

Set Screw Connector, Trade Size: 3/4 in, Uninsulated Throat, Steel

Steel Compression Space Saver and Steel Set fittings are designed to maximize wiring space in junction boxes while eliminating the need for insulated throat steel fittings or conduit bushings in 1/2", 3/4", and 1" trade sizes. Built with heavy steel walls for strength and durability, they are ideal for low-voltage applications and are concrete-tight when taped. RoHS compliant for added peace of mind.

Also known as: 842136100052, 0403-22-00, AFCSC75RKON

Specifications

Diameter: 3/4 in
Material: Steel
Insulation: Non-Insulated
Diameter: 3/4 in
Insulation: Non-Insulated
Material: Steel