TECH 700MR16OM SS

Item #: 0699053

Cat #: 700MR16OMSS

UPC: 756460018788

Company wide:
0 in stock
Documents & Guides
TECH 700MR16OM SS

Overview

TECH 700MR16OM SS
Also known as: 756460018788, 700MR16OMSS, TET700MR16OMSS

Specifications

Mounting: Flush
Amps: 20
Color: White
Type: Duplex
Material: Nylon
Mounting: Flush
Color: White
Material: Nylon
Amps: 20
Type: Duplex