Cable Tie, 7.4L (188mm), Standard, Mil S

Item #: 0699046

Cat #: PLT2S-M00

UPC: 074983541317

$ 0.12 EA
Company wide:
0 in stock
Pan-Ty® locking tie, standard cross section, 7.4 (188mm) length, military spec weather resistant nylon 6.6, black, bulk package.

Overview

Pan-Ty® locking tie, standard cross section, 7.4 (188mm) length, military spec weather resistant nylon 6.6, black, bulk package.
Also known as: 074983541317, PLT2S-M00, PDTPLT2SM00

Specifications

Width: 0.190 in
Size: Standard
Color: Black
Weight Capacity: 50 lbs
Material: Nylon
Length: 7.400 in
Product Thickness: 0.052 in
Family / Style: Pan-Ty®
Width: 0.190 in
Color: Black
Material: Nylon
Product Thickness: 0.052 in
Size: Standard
Weight Capacity: 50 lbs
Length: 7.400 in
Family / Style: Pan-Ty®