Auxiliary Contact

Item #: 0699040

Cat #: CADP40-10

UPC: 662019758503

$ 22.52 EA
Company wide:
0 in stock
Documents & Guides
Form C SPDT Auxiliary Contact for 20 - 40 Amp, 3 & 4-Pole, Definite Purpose Contactors.

Overview

Form C SPDT Auxiliary Contact for 20 - 40 Amp, 3 & 4-Pole, Definite Purpose Contactors.

For use with DP20 to DP40, 3 pole and 4 pole configurators and DP50 to DP60 definite purpose contactors Form C SPDT auxiliary contact block for definite purpose contactors

Also known as: 662019758503, CADP40-10, ABBCADP4010

Specifications

Type: Accessories, SPDT, Auxiliary Contact
Volts DC: 600
Volts AC: 600
Type: Accessories, SPDT, Auxiliary Contact
Volts AC: 600
Volts DC: 600