60A, 3P, Definite Purpose Contactor

Item #: 0699038

Cat #: DP60C3P-F

UPC: 662019754284

$ 331.02 EA
Company wide:
0 in stock
60 Amp, 3-Pole, Definite Purpose Contactor, 600V Rated, Lug Terminals, 24V AC Coil.

Overview

60 Amp, 3-Pole, Definite Purpose Contactor, 600V Rated, Lug Terminals, 24V AC Coil.

Industry standard mounting plate with easy access mounting holes Designed for HVAC and refrigeration equipment operation and control 3 pole, 60 amp, non-reversing, definite purpose contactor, 24V AC coil, industry standard mounting plate

Also known as: 662019754284, DP60C3P-F, ABBDP60C3PF

Specifications

Poles: 3
Type: Contactor, Definite Purpose
Volts AC Control: 24
Volts AC: 600
Amps: 60
Poles: 3
Volts AC Control: 24
Amps: 60
Type: Contactor, Definite Purpose
Volts AC: 600