30A, 4P, Definite Purpose Contactor

Item #: 0699022

Cat #: DP30C4P-C

UPC: 662019755731

$ 168.91 EA
Company wide:
1 in stock
30 Amp, 4-Pole, Definite Purpose Contactor, 600V Rated, Screw Terminals, 277V AC Coil.

Overview

30 Amp, 4-Pole, Definite Purpose Contactor, 600V Rated, Screw Terminals, 277V AC Coil.

DP30C4P-C DP contactor provide outstanding performance in various HVAC application and meet all relevant standards, including UL, CSA and IEC. Industry standard mounting plate provides easily accessible mounting holes.

Also known as: 662019755731, DP30C4P-C, ABBDP30C4PC

Specifications

Volts AC Control: 277
Type: Contactor, Definite Purpose
Amps: 30
Poles: 4
Volts AC: 600
Volts AC Control: 277
Amps: 30
Volts AC: 600
Type: Contactor, Definite Purpose
Poles: 4