30A, 3P, Definite Purpose Contactor

Item #: 0699018

Cat #: DP30C3P-C

UPC: 662019755618

$ 123.88 EA
Company wide:
18 in stock
30 Amp, 3-Pole, Definite Purpose Contactor, 600V Rated, Screw Terminals, 277V AC Coil.

Overview

30 Amp, 3-Pole, Definite Purpose Contactor, 600V Rated, Screw Terminals, 277V AC Coil.

DP30C3P-C DP contactor provide outstanding performance in various HVAC application and meet all relevant standards, including UL, CSA and IEC. Industry standard mounting plate provides easily accessible mounting holes.

Also known as: 662019755618, DP30C3P-C, ABBDP30C3PC

Specifications

Volts AC Control: 277
Poles: 3
Type: Contactor, Definite Purpose
Amps: 30
Volts AC: 600
Volts AC Control: 277
Type: Contactor, Definite Purpose
Volts AC: 600
Poles: 3
Amps: 30