30A, 3P, Definite Purpose Contactor

Item #: 0699014

Cat #: DP30C3P-F

UPC: 662019749686

$ 123.88 EA
Company wide:
67 in stock
30 Amp, 3-Pole, Definite Purpose Contactor, 600V Rated, Screw Terminals, 24V AC Coil.

Overview

30 Amp, 3-Pole, Definite Purpose Contactor, 600V Rated, Screw Terminals, 24V AC Coil.

DP30C3P-F DP contactor provides outstanding performance in various HVAC application and meet all relevant standards, including UL, CSA and IEC. Industry standard mounting plate provides easily accessible mounting holes.

Also known as: 662019749686, DP30C3P-F, ABBDP30C3PF

Specifications

Poles: 3
Type: Contactor, Definite Purpose
Volts AC Control: 24
Amps: 30
Volts AC: 600
Poles: 3
Volts AC Control: 24
Volts AC: 600
Type: Contactor, Definite Purpose
Amps: 30