This product has been discontinued.
Copper Cable, Cat 6A, 4-Pair, 23 AWG, UT
Item #: 0699005
Cat #: PUR6A04WH-CG-S
UPC: 074983712427
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
No Documents Available
Copper Cable, Cat 6A, 4-Pair, 23 AWG, UTP, CMR, White, 1000ft/305m
Overview
Copper Cable, Cat 6A, 4-Pair, 23 AWG, UTP, CMR, White, 1000ft/305m
Also known as: 074983712427, PUR6A04WH-CG-S, PDTPUR6A04WHCGS
Specifications
No Specifications Available