PVC 3" Swedge Coupling, Deep Socket Double Bell Coupling

Item #: 0698977

Cat #: 3PCPDSDB

UPC:

$ 24.97 EA
Company wide:
606 in stock
Documents & Guides
PVC 3" Swedge Coupling, Deep Socket Double Bell Coupling

Overview

PVC 3" Swedge Coupling, Deep Socket Double Bell Coupling

Swedge reducer couplings easily join conduit and duct of various sizes, are suitable for above ground and underground applications as well as exposed outdoor usage.

Also known as: 3PCPDSDB, Swedge coupling, long coupling

Specifications

Diameter: 3 in
Material: PVC
Diameter: 3 in
Material: PVC