Cable Tie, Standard, 7.4" Long, Nylon, Blue, 100/Pack

Item #: 0698976

Cat #: PLT2S-C6

UPC: 074983547623

$ 0.31 EA
Company wide:
0 in stock
Cable Tie, Nylon, Standard Cross Section, Blue, 7.4 Inch Long, .190 Inch Wide, 2" Maximum Bundle Diameter, 50 Pound Minimum Loop Tensile Strength, Pack of 100

Overview

Cable Tie, Nylon, Standard Cross Section, Blue, 7.4 Inch Long, .190 Inch Wide, 2" Maximum Bundle Diameter, 50 Pound Minimum Loop Tensile Strength, Pack of 100
Also known as: 074983547623, PLT2S-C6, PDTPLT2SC6

Specifications

Color: Blue
Width: 0.190 in
Size: Standard
Weight Capacity: 50 lbs
Material: Nylon
Length: 7.400 in
Product Thickness: 0.052 in
Family / Style: Pan-Ty®
Color: Blue
Size: Standard
Material: Nylon
Product Thickness: 0.052 in
Width: 0.190 in
Weight Capacity: 50 lbs
Length: 7.400 in
Family / Style: Pan-Ty®