Satin Color 15 Amp Receptacle, Palladium

Item #: 0698954

Cat #: SCR-15-PD

UPC: 027557266185

Company wide:
0 in stock
Receptacle, Lutron, Satin Colors, 15 Amp, 125 Vac, Designer Style, Satin Wall Plate Finish, 60 Hz, Color: Palladium.

Overview

Receptacle, Lutron, Satin Colors, 15 Amp, 125 Vac, Designer Style, Satin Wall Plate Finish, 60 Hz, Color: Palladium.

Claro, Satin, Receptacle, 125V/15A in palladium

Also known as: 027557266185, SCR-15-PD, LUTSCR15PD

Specifications

Type: Grounding, Receptacle, Residential Grade, Decorator
Mounting: Insert
Amps: 15
Color: Palladium
Volts AC: 125
Type: Grounding, Receptacle, Residential Grade, Decorator
Amps: 15
Volts AC: 125
Mounting: Insert
Color: Palladium