
Cable Tie, Standard, 7.4" Long, Heat Stabilized Nylon, Black, 100/Pack
Item #: 0698942
Cat #: PLT2S-C30
UPC: 074983547708
$ 0.31 EA
Company wide:
0
in stock
Documents & Guides
Cable Tie, Standard, 7.4" Long, Heat Stabilized Nylon, Black, 100/Pack
Overview
Cable Tie, Standard, 7.4" Long, Heat Stabilized Nylon, Black, 100/Pack
Also known as: 074983547708, PLT2S-C30, PDTPLT2SC30
Specifications
| Width: | 0.190 in |
| Size: | Standard |
| Color: | Black |
| Weight Capacity: | 50 lbs |
| Material: | Nylon |
| Length: | 7.400 in |
| Product Thickness: | 0.052 in |
| Family / Style: | Pan-Ty® |
| Width: | 0.190 in |
| Color: | Black |
| Material: | Nylon |
| Product Thickness: | 0.052 in |
| Size: | Standard |
| Weight Capacity: | 50 lbs |
| Length: | 7.400 in |
| Family / Style: | Pan-Ty® |